discount codeFree shipping over 300

Applied at checkout

ACCO Presstex Report Cover, Prong Clip, Legal, 2" Capacity, Black

ACCO Presstex Report Cover, Prong Clip, Legal, 2" Capacity, Black

Item #: WBB1659718

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.67

Quantity

Popular item in this category

Customers Also Viewed

ACCO Presstex Report Cover, Prong Clip, Legal, 2" Capacity, Black

PRESSTEX® and Tyvek® reinforced hinges mean durability against daily wear. Coating resists moisture. Two-piece prong fastener secures few or many pages.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • HEIGHT INCHES14
  • BRANDAcco Brands
  • COVER MATERIALPressboard
  • DESCRIPTIONPresstex Report Cover
  • FASTENER STYLEProng Fastener
  • FRONT COVER COLOR(S)Black
  • MANUFACTURERS PART NUMBER19021
  • PACKAGE QUANTITY1
  • SHEET SIZE8-1/2 x 14
  • SHEET TYPEPunched
  • STYLEPressboard Report Cover
  • TYPEReport Cover
  • COLOR FAMILYBlack
  • BACK COVER COLOR(S)Black
  • CAPACITY RANGE [MAX]2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ACCO Presstex Report Cover, Prong Clip, Legal, 2" Capacity, Black

ACCO Presstex Report Cover, Prong Clip, Legal, 2" Capacity, Black

Item #: WBB1659718

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top