Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Report Covers Only, Polypropylene, Economy, Clear, 11 x 8 1/2, 100/BX

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

C-Line Products Report Covers Only, Polypropylene, Economy, Clear, 11 x 8 1/2, 100/BX

Item #: WBB1574676

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($34.00)

List Price: $21.85 Save up to 22%
Price: $17.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Report Covers Only, Polypropylene, Economy, Clear, 11 x 8 1/2, 100/BX

Use as report covers or to separate and identify other important information in your files or on your desktop. Clear covers only. Polypropylene. Economy weight. For 8 1/2 x 11 materials. 100/BX.

Product Specifications

    • LENGTH INCHES1-3/4
    • WIDTH INCHES11-1/2
    • HEIGHT INCHES9-1/4
    • BRANDC-Line Products
    • COVER MATERIALPolypropylene
    • FOR USE WITHUse with 34221, 34227, 34441, 34447, 34551, 34557
    • FRONT COVER COLOR(S)Clear
    • MANUFACTURERS PART NUMBER31347
    • PACKAGE QUANTITY100/Pack
    • SHEET SIZE8-1/2 x 11
    • SHEET TYPEUnpunched
    • STYLEClear Front Report Covers
    • TYPEReport Cover
    • WEIGHT LBS2.131
    • BACK COVER COLOR(S)Clear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!