discount codeFree shipping over 300

Applied at checkout

Oxford® See-Through Plastic Magazine Cover, For Magazines to 12-3/8 x 9-1/8

Oxford® See-Through Plastic Magazine Cover, For Magazines to 12-3/8 x 9-1/8

Item #: WBB1659727

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.50

Quantity

Popular item in this category

Customers Also Viewed

Oxford® See-Through Plastic Magazine Cover, For Magazines to 12-3/8 x 9-1/8

Keeps magazines in good condition by protecting them from everyday wear and tear. No rodsband slips over magazine center. Heavy poly front cover with clear black binding. Durable hand-sewn black leatherette binding. Archival safe.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES12-3/8
  • HEIGHT INCHES9-1/8
  • BRANDOxford®
  • COVER MATERIALPlastic
  • DESCRIPTIONSee-Through Plastic Magazine Cover
  • FASTENER STYLEBand Fastener
  • FRONT COVER COLOR(S)Clear
  • MANUFACTURERS PART NUMBER78422
  • PACKAGE QUANTITY1
  • SHEET CAPACITY125
  • SHEET SIZE12-3/8 x 9-1/8
  • SHEET TYPEUnpunched
  • STYLEClear Front Report Covers
  • TYPEReport Cover
  • BACK COVER COLOR(S)Clear
  • CAPACITY RANGE [MAX]1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oxford® See-Through Plastic Magazine Cover, For Magazines to 12-3/8 x 9-1/8

Oxford® See-Through Plastic Magazine Cover, For Magazines to 12-3/8 x 9-1/8

Item #: WBB1659727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top