Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Clear Front Report Cover, Tang Fasteners, Letter Size, Green, 25/Box
See all 43 items in product family

Universal Clear Front Report Cover, Tang Fasteners, Letter Size, Green, 25/Box

Item #: WBB1428204

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.99 Save up to 31%
Price: $ 16.50
Product Information
Customer Review
Product Q&A
Accessories
Universal Clear Front Report Cover, Tang Fasteners, Letter Size, Green, 25/Box

Traditional clear front report cover offers a full view of your title page. Three tang fasteners hold letter size punched sheets. Leatherette embossed paper back cover. Front Cover Color(s): Clear; Back Cover Color(s): Green; Sheet Size: 11 x 8 1/2.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDUniversal®
    • COVER MATERIALPolypropylene
    • DESCRIPTIONClear Front Report Cover
    • FASTENER STYLEProng Fastener
    • FRONT COVER COLOR(S)Clear
    • MANUFACTURERS PART NUMBERUNV57124***
    • NUMBER OF FASTENERS3
    • PACKAGE QUANTITY25/Pack
    • SHEET CAPACITY100
    • SHEET SIZE8-1/2 x 11
    • SHEET TYPEPunched
    • STYLEClear Front Report Covers
    • TYPEReport Cover
    • CAPACITY RANGE [MAX]1/2"
    • COLOR FAMILYGreen
    • BACK COVER COLOR(S)Green

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed