Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, 25/Box
See all 35 items in product family

Universal Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, 25/Box

Item #: WBB1428088

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.00
Product Information
Customer Review
Product Q&A
Accessories
Universal Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, 25/Box

Texture adds a nice touch to an economical portfolio. Die-cuts on left pocket keep business card in view for follow-up. For 11 x 8 1/2 sheets. Front Cover Color(s): Red; Back Cover Color(s): Red; Sheet Size: 11 x 8 1/2.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDUniversal®
    • BUSINESS CARD HOLDERYes
    • COVER MATERIALPaper Stock
    • DESCRIPTIONTwo-Pocket Portfolio
    • FRONT COVER COLOR(S)Red
    • MANUFACTURERS PART NUMBERUNV56611***
    • NUMBER OF POCKETS2
    • PACKAGE QUANTITY25/Pack
    • SHEET SIZE8-1/2 x 11
    • TYPEPocket Portfolios
    • GLOBAL PRODUCT TYPEPocket Folders
    • COLOR FAMILYRed
    • BACK COVER COLOR(S)Red

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed