Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Vinyl Report Covers with Binding Bars, Clear, White Binding Bars, 11 x 8 1/2, 3/PK - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

C-Line Products Vinyl Report Covers with Binding Bars, Clear, White Binding Bars, 11 x 8 1/2, 3/PK - Pkg Qty 12

Item #: WBB1574625

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.52 Save up to 21%
$1.95 each

Sold in packages of 12

Price: $23.40
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Vinyl Report Covers with Binding Bars, Clear, White Binding Bars, 11 x 8 1/2, 3/PK

A C-Line best seller. Versatile report covers hold presentations, papers and reports firmly in place - documents stay protected. Clear covers come with white 1/8 inch binding bars (backbones). For 8 1/2 x 11 materials. Vinyl. Each pack includes 3 Report Covers, Binding Bars.

Product Specifications

    • LENGTH INCHES5/16
    • WIDTH INCHES10
    • HEIGHT INCHES11-1/8
    • BINDING EDGE1/8"
    • BRANDC-Line Products
    • COVER MATERIALVinyl
    • DESCRIPTIONVinyl Report Covers with Binding Bars
    • FASTENER STYLEBar Fastener
    • FRONT COVER COLOR(S)Clear
    • MANUFACTURERS PART NUMBER42313
    • PACKAGE QUANTITY3/Pack
    • SHEET SIZE8-1/2 x 11
    • SHEET TYPEUnpunched
    • STYLEPortfolio/Presentation Cover
    • TYPEReport Cover
    • WEIGHT LBS0.176

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!