Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Enclosed Cork Bulletin Board with Silver Frame, 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Lorell Enclosed Cork Bulletin Board with Silver Frame, 48"W x 36"H

Item #: WBB1579804

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.00 Save up to 40%
Price: $ 237.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Enclosed Cork Bulletin Board with Silver Frame, 48"W x 36"H

Enclosed bulletin board lets you clearly display information tacked to the natural cork and protect it with a polystyrene cover on the locking swing door. Durable, resilient cork is self-healing so it doesn't show pinholes. The indoor design includes an aluminum frame and blends nicely with any decor. Bulletin board comes with two keys.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDLorell®
    • DESCRIPTIONEnclosed Cork Bulletin Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER42707
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!