Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mead® Classic Cork Bulletin Board, 24"W X 18"H, Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 317 items in product family

Mead® Classic Cork Bulletin Board, 24"W X 18"H, Aluminum Frame

Item #: WBB980449

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($128.00)

List Price: $31.55 Save up to 49%
Price: $16.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mead® Classic Cork Bulletin Board, 24" X 18", Aluminum Frame

Bulletin board provides a cork posting surface. Best for light use, the board measures 24"W x 18"H and features a silver aluminum frame. Mounting hardware included for flexible 2-way mounting.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES18
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDMead®
    • DESCRIPTIONMead® Classic Cork Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER85360
    • MOUNT TYPESureLock
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)24 x 18
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!