Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Cork Board, Aluminum Frame, 48"W x 36"H, Natural

Rollover image to zoom in

Click image to enlarge

See all 317 items in product family

Universal® Cork Board, Aluminum Frame, 48"W x 36"H, Natural

Item #: WBB1319640

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $102.22 Save up to 57%
Qty Price
1 $47.63 ea.
2+ $44.02 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal® Cork Board, Aluminum Frame, 48"W x 36"H, Natural

Resilient natural cork is self healing for long-lasting performance. Dense fiberboard backing adds durability. Smooth aluminum frame combined with durable black corner supports for added strength. Includes mounting hardware. Board Type: Bulletin; Board Width: 48"; Board Height: 36".


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUniversal®
    • DESCRIPTIONCork Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUNV43714
    • STYLECork Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Basic cork borad

Your review: simple and basic for average use

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

How thick is the cork on this board?

Question Asked By: Colleen , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed