Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Cork Board with Oak Frame, 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 317 items in product family

Sparco Cork Board with Oak Frame, 48"W x 36"H

Item #: WBB1579977

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $73.50 Save up to 47%
Price: $ 38.95
Product Information
Customer Review
Product Q&A
Accessories
Sparco Cork Board with Oak Frame, 48"W x 36"H

Corkboard features thick cork that is laminated to sturdy fiberboard with a sealed back. Design provides long-lasting service and prevents warping. Cork is 0.8mm thick with an 8.5mm backing. Pushpins and tacks penetrate easily and hold firmly. Corkboard has an oak finish frame and factory-mounted hangers.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHBrown
    • BRANDSparco™
    • DESCRIPTIONCork Board
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER19768
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

6 Results

Cork Board

Your review: the board is as described. dimension match as well. It did get damaged in shipping just a hair line crack in the center of the board. we didn't return it because the kids art work will cover it up.

Pros: nice trim, cork is thick and holds pins nice

Cons: crack when shipped, hanging hooks on back flip up to hang it which would be exposed but I installed different hooks so they are not visible.

Is this review helpful?

Could not handle shipping

Your review: Ordered one it took three shipments to get one undamaged

Pros: Price

Cons: Durability

Is this review helpful?

perfect from beginning to end.

Your review: Everything went perfect from the ordering to the delivery.

Pros: All pros

Cons: No cons

Is this review helpful?

Wow. SO sturdy!

Your review: We were quite surprised with the great packing and shipping of this item, and of its good looks and sturdy construction. My aunt loved it. We brought it to her room in the assisted living facility and now she has room to display dozens of photos and cards.

Pros: Strong, sturdy, accepts tacks easily, has hanging rings on back.

Cons: The hanging rings were only for horizontal display and we wanted vertical display. (But the frame was thick enough for us to add our own ring easily.)

Is this review helpful?

Great product

Your review: We ordered this and received it way faster than I thought I would. Even with the $13 shipping (which I thought was excessive) the price was still better than office max and staples!

Pros: Beautifully Made

Cons: None

Is this review helpful?

Cork board

Your review: We recently ordered this product & it was damaged during shipping. The staff was very courteous & shipped a new board out quickly. We are very pleased with the quick turn around.

Pros: Professional & courteous customer svc.

Cons: none

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

No Thanks x
+
Item #: WB695318
globalindustrial.com
Ships same day.
$38.95