Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Cork Bulletin Board, 3' x 2', Black Frame

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Quartet® Cork Bulletin Board, 3' x 2', Black Frame

Item #: WBB1342239

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($159.80)

List Price: $59.00 Save up to 32%
Price: $39.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Cork Bulletin Board, 3' x 2', Black Frame

From important business notes to inspirational posters, you often need a place to hang up documents. This standard, natural cork bulletin board is durable and easy to use. Push pins or thumbtacks securely hold papers and photos in place.

Product Specifications

    • LENGTH INCHES1-7/8
    • WIDTH INCHES40-1/4
    • DEPTH INCHES8
    • HEIGHT INCHES25-3/4
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONCork Bulletin Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER2303B
    • MOUNT TYPEZ-Bracket
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Years
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed