Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mead® Classic Cork Bulletin Board, 6' x 4', Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Mead® Classic Cork Bulletin Board, 6' x 4', Aluminum Frame

Item #: WBB1342259

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($209.90)

List Price: $184.25 Save up to 43%
Price: $104.95
Product Information
Customer Review
Product Q&A
Accessories
Mead® Classic Cork Bulletin Board, 6' x 4', Aluminum Frame

Mead classic boards are a great solution for your display and reminder needs. Perfect for your private office or cubicle, this bulletin board has a fully tackable, natural cork surface and an aluminum frame.

Product Specifications

    • LENGTH INCHES2
    • WIDTH INCHES77
    • DEPTH INCHES30-6/7
    • HEIGHT INCHES52-7/8
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDMead®
    • DESCRIPTIONClassic Cork Bulletin Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER85363
    • MOUNT TYPEPass-Through
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY1 Year
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!