Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Mesh Bulletin Board with Silver/Black Frame, 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Lorell Mesh Bulletin Board with Silver/Black Frame, 72"W x 48"H

Item #: WBB1579808

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $285.00 Save up to 39%
Price: $ 172.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Mesh Bulletin Board with Silver/Black Frame, 72"W x 48"H

Mesh Bulletin Board offers a fabric surface with dense fiberboard back and an aluminum satin anodized frame. Board includes hanging hardware.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHBlack
    • BRANDLorell®
    • DESCRIPTIONMesh Bulletin Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER75695
    • PACKAGE QUANTITY1
    • STYLEFabric Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALFabric
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

blk mesh bulletin board.

Your review: great product.

Pros: Easy Install,great price.

Cons: no cons to speak of.

Is this review helpful?

bulliten board

Your review: great product, great price

Pros: fast shipping, easy installation

Cons: no cons

Is this review helpful?

blk mesh bulletin board.

Your review: excellent purchase, great price.

Pros: fits purfect for our needs.

Cons: no cons, great product well constructed.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!