Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige 2 Magnetic Cork Bulletin Board - 72" x 48" - Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Quartet® Prestige 2 Magnetic Cork Bulletin Board - 72" x 48" - Aluminum Frame

Item #: WBB2240082

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $379.95 Save up to 13%
Price: $ 330.80

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige 2 Magnetic Cork Bulletin Board - 72" x 48" - Aluminum Frame

Highly durable, Prestige® 2 bulletin board features a unique, magnetic cork surface. With a steel backing, items are easily secured to the large grain cork board surface with either magnets or push pins. The cork is also self-healing to eliminate unsightly pin holes if tacks are used. Designed to deliver top quality performance in a high-profile, frequent-use work environments. The stylish Prestige® 2 board frame is compatible with Quartet Prestige 2 Connects™ accessories. Sold separately, the Quartet Prestige 2 Connects™ Flipchart Extension Arm or Flipchart Hooks would allow you to attach a flipchart alongside or on top of the magnetic cork board for an instant writing surface. Quartet® magnets come with the board to get you started. The included pass-through mounting system secures the board from the front, guaranteeing easy and accurate installation. Stylish frame fits well with the décor of most modern office spaces.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONMagnetic Cork Bulletin Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERMC247AP2
    • PACKAGE QUANTITY1
    • STYLECork Board
    • LIMITED WARRANTY10 Years
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!