Take 15% off your entire order!

Offer applied at checkout

+

Ghent Wrapped Edge Bulletin Board - Beige Fabric - 18" x 24"

Ghent Wrapped Edge Bulletin Board - Beige Fabric - 18" x 24"

Item #: WBB1479272

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Beige

Beige

$100.00 up to 51% OFF

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ghent Wrapped Edge Bulletin Board - Beige Fabric - 18" x 24"

Ghent's Fabric Wrapped Edge Bulletin Boards add style to offices, conference rooms, patient rooms and corridors while providing a sturdy tack surface for posters, announcements and other notices. The warm fabrics are color-fast and will remain free from damage even after years of repeated tacking. The soft radius corners and fabric-edge design make a tasteful addition to any décor and is available in five colors: Black, Gray, Beige, Merlot and Blue. Backed by Ghent's 10-year guarantee. Made in the USA.

Learn More About Ghent.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES2/5
  • HEIGHT INCHES18
  • COLOR FINISHBeige
  • BRANDGhent®
  • DESCRIPTIONTackboard with Wrapped Edge
  • FRAME COLORFrameless
  • FRAME CONSTRUCTIONFrameless
  • MAGNETICNo
  • MANUFACTURERS PART NUMBERTF18-90
  • PACKAGE QUANTITY1
  • STYLEFabric Board
  • SUGGESTED USEIndoor
  • LIMITED WARRANTY10 Years
  • NOMINAL BOARD SIZE (W X H)24 x 18
  • SURFACE MATERIALFabric
  • COUNTRY OF ORIGINMade in USA
  • BOARD TYPEBulletin Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ghent Tack Roll - Black Recycled Rubber - 4' x 6'

Item #: B1481044

Not Yet Rated

Usually ships in 3 to 6 days

$58.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Wrapped Edge Bulletin Board - Beige Fabric - 18" x 24"

Ghent Wrapped Edge Bulletin Board - Beige Fabric - 18" x 24"

Item #: WBB1479272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Wrapped Edge Bulletin Board - Beige Fabric - 18" x 24"
    Ghent Wrapped Edge Bulletin Board - Beige Fabric - 18" x 24"
    Ghent Wrapped Edge Bulletin Board - Beige Fabric - 18" x 24"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant