Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Tech Cork Board - 24" x 18" - Rubber-Cork Surface with Black Plastic Frame

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Universal® Tech Cork Board - 24" x 18" - Rubber-Cork Surface with Black Plastic Frame

Item #: WBB2240077

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.19 Save up to 58%
Price: $ 17.25

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Universal® Tech Cork Board - 24" x 18" - Rubber-Cork Surface with Black Plastic Frame

Perfect for personal work areas. Sleek heavy duty black frame with unique corners and a combination of rubber and cork that adds extra durability. Easy to mount vertically or horizontally.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES18
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDUniversal®
    • DESCRIPTIONRubber-Cork with Plastic Trim
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER43021
    • PACKAGE QUANTITY1
    • STYLERubber Board
    • LIMITED WARRANTY1 Year
    • NOMINAL BOARD SIZE (W X H)24 x 18
    • CERTIFIED/APPROVEDTrade Act Compliant, ISO: 9001-2008
    • SURFACE MATERIALRubber
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed