Take 15% off your entire order!

Offer applied at checkout

+

Ghent Bulletin Board - Vinyl - Wrapped Edge - 4' x 5' - Ocean

Ghent Bulletin Board - Vinyl - Wrapped Edge - 4' x 5' - Ocean

Item #: WBB1480697

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$239.00 up to 44% OFF

Price: $134.95

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ghent Bulletin Board - Vinyl - Wrapped Edge - 4' x 5' - Ocean

Preferred for their outstanding durability. Ghent's PremaTak Vinyl is 12 oz. fabric-backed and laminated to 3/8" fiberboard for improved performance in classrooms and other high use areas. The textured vinyl masks pin holes, stands up to repeated use, and is completely washable. A choice of ten contemporary colors is offered with a decorative wrapped edge. Backed by Ghent's 10-year guarantee. Made in the USA.

Learn More About Ghent.

Product Specifications

  • WIDTH INCHES60-5/8
  • DEPTH INCHES4/9
  • HEIGHT INCHES48-5/8
  • COLOR FINISHOcean
  • BRANDGhent®
  • DESCRIPTIONVinyl Tackboard w/Wrapped Edge
  • FRAME COLORFrameless
  • FRAME CONSTRUCTIONFrameless
  • MAGNETICNo
  • MANUFACTURERS PART NUMBER12UV45-W191
  • PACKAGE QUANTITY1
  • STYLEVinyl Board
  • SUGGESTED USEIndoor
  • LIMITED WARRANTY10 Years
  • NOMINAL BOARD SIZE (W X H)60 x 48
  • SURFACE MATERIALVinyl
  • COUNTRY OF ORIGINMade in USA
  • BOARD TYPEBulletin Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ghent Bulletin Board - Vinyl - Wrapped Edge - 4' x 5' - Caramel

Item #: B1480856

Not Yet Rated

Usually ships in 5 to 8 days

$134.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Bulletin Board - Vinyl - Wrapped Edge - 4' x 5' - Ocean

Ghent Bulletin Board - Vinyl - Wrapped Edge - 4' x 5' - Ocean

Item #: WBB1480697

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Bulletin Board - Vinyl - Wrapped Edge - 4' x 5' - Ocean
    Ghent Bulletin Board - Vinyl - Wrapped Edge - 4' x 5' - Ocean
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant