Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® VT Logic Tackboard with Ultra Trim - Black 48"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 308 items in product family

Balt® VT Logic Tackboard with Ultra Trim - Black 48"W x 48"H

Item #: WBB505949

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.85 Save up to 46%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® VT Logic Tackboard with Ultra Trim - Black 4'H X 4'W

Eco-friendly VT Logic natural cork surface is featured with Ultra Trim for a clean lined board.Available in silver or black. Cradle to Cradle CertifiedCM - Silver (silver trim only) and SCS Certified Indoor Advantage Gold(black trim only). Balt® Cradle to Cradle CertifiedCM boards incorporate material healthfulness, materialreutilization, renewable energy use, water stewardship and social responsibility. Completely recyclable surface is bonded to insulation board for superb tack-holding ability.Surface is durable and self-healing. Made in the USA. TAA compliant. 10 year guarantee.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONVT Logic With Ultra Trim
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERE3018D
    • STYLECork Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • NOMINAL BOARD SIZE (W X H)48 x 48
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed