Jayhawk Plastics Medium Message Center, Recycled Plastic, One Side, Two Posts, Cedar, 36"W x 26"H
See all 24 items in product family

Jayhawk Plastics Medium Message Center, Recycled Plastic, One Side, Two Posts, Cedar, 36"W x 26"H

Item #: WBB264073

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 527.00
Product Information
Customer Review
Product Q&A
Accessories
Jayhawk Plastics Medium Message Center, Recycled Plastic, One Side, Two Posts, Cedar

36" x 3 1/2" x 26" with one side and one post (74" tall). Made from various sized Resinwood slats, shatter resistant clear plastic sheet, top quality marine-grade cork and specially coated locking mechanisms. Posts are made from solid 4" x 4" Resinwood boards. Designed to be weather resistant.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES3-1/2
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES26
    • COLORCedar
    • COLOR FINISHNatural
    • ASSEMBLYUnassembled
    • BRANDJayhawk Plastics
    • DESCRIPTIONSliding Door Message Center - One Side, Two Posts
    • DOOR QUANTITY2
    • FRAME COLORCedar
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERPB MC2PCED
    • MOUNT TYPEIn Ground
    • STYLEMessage Center
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • WEIGHT LBS120
    • DOOR TYPESliding
    • SURFACE MATERIALCork
    • BOARD TYPEEnclosed Board
  • Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Jayhawk message boards

Your review: This product was received on time, actually earlier than expected, in good orderas it was well packed. Requires some time to assemble but loooks great after installed.

Pros: durable

Cons: required drilling of some holes, cork board could be thicker

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!