Balt® Weather Sentinel Outdoor Enclosed Cabinet - 1 Door - 24"W x 48"H Green

Rollover image to zoom in

Click image to enlarge

See all 163 items in product family

Balt® Weather Sentinel Outdoor Enclosed Cabinet - 1 Door - 24"W x 48"H Green

Item #: WBB677447

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $732.21 Save up to 45%
Price: $ 404.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Weather Sentinel Outdoor Enclosed Cabinet - 1 Door - 4'H x 2'W Green

Protect your displayed items from the sun and the rain with a Weather Sentinel™ outdoor enclosed bulletin board cabinet. Keeps water out with a top-mounted drip rail, galvanized steel back panel sealed with silicone, and weather stripping on all door openings. Anodized aluminum steel trim and a virtually indestructible and moisture-resistant Rubber-Tak back panel provide protection from UV rays. Also available with a half Rubber-Tak and half porcelain steel dry erase back panel. Choose a cabinet with a top hinge, or a side hinge set up with either a single or double door. Locks prevent tampering. 5 year guarantee.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES3
    • HEIGHT INCHES48
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONWeather Sentinel Outdoor Enclosed Cabinet
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER94HAC2S-O-104
    • STYLERubber Board
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • LIMITED WARRANTY5 Years
    • DOOR TYPEHinged
    • SURFACE MATERIALRubber
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!