discount codeFree shipping over 300

Applied at checkout

MasterVision Combo Dry Erase/Cork Bulletin Board, 72" x 48", Aluminum Frame

MasterVision Combo Dry Erase/Cork Bulletin Board, 72" x 48", Aluminum Frame

Item #: WBB2023805

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $286.99

Clearance Price: $75.95

Quantity

Popular item in this category

Customers Also Viewed

MasterVision Combo Dry Erase/Cork Bulletin Board, 48" x 72", Aluminum Frame

This Organizational Combo Board features a melamine non magnetic dry erase surface as well as a self-healing cork surface. You have plenty of space to tack up notes and make lists, it's the perfect solution for staying organized. Framed in sturdy heavy gauge aluminum, it has an easy 4-corner mounting system that can be positioned either vertically or horizontally - offering versatility when reconfiguring a workplace or where wall space is limited.

Features:
  • Durable thick and resilient cork bulletin surface never shows any pin holes
  • Melamine surface for occasional use
  • Can be mounted vertically or horizontally
  • Sturdy Aluminum Frame
  • Easy 4-corner mounting system, fastening kit included
  • TAA Compliant


Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES1/2
  • HEIGHT INCHES48
  • COLOR FINISHWhite/Brown
  • BRANDMasterVision
  • DESCRIPTIONCombo Dry Erase/Cork Bulletin Board
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICNo
  • MANUFACTURERS PART NUMBERXA2702170
  • MATERIAL(S)Corkboard/Dry Erase Board
  • PACKAGE QUANTITY1
  • STYLECombination Board
  • SURFACE MATERIALCombination Board
  • CERTIFIED/APPROVEDTAA Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MasterVision Combo Dry Erase/Cork Bulletin Board, 72" x 48", Aluminum Frame

MasterVision Combo Dry Erase/Cork Bulletin Board, 72" x 48", Aluminum Frame

Item #: WBB2023805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top