Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® 3-Leg Telescoping Easel with Pad Retainer, Adjusts 34" to 64", Aluminum, Silver

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Universal® 3-Leg Telescoping Easel with Pad Retainer, Adjusts 34" to 64", Aluminum, Silver

Item #: WBB1319618

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $78.26 Save up to 69%
Price: $ 24.50
Product Information
Customer Review
Product Q&A
Accessories
Universal® 3-Leg Telescoping Easel with Pad Retainer, Adjusts 34" to 64", Aluminum, Silver

Lightweight easel with adjustable 3/4" aluminum tubular legs that securely twist-lock. Fully adjustable heightextend to 64" floor display or downsize to 34" tabletop display. No-pinch pad retainer makes one-handed operation effortless. Use with or without easily attachable and adjustable pad holder that slides into position. Holds easel pad as large as 27" x 31 1/4" or only a single sheet. Conveniently downsize for storage and transport. Supports up to 25 lbs. of display materials. Easel Type: Pad Retainer; Minimum Easel Height: 34"; Maximum Easel Height: 64".


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES--
    • HEIGHT INCHES34 to 64
    • BRANDUniversal®
    • DESCRIPTION3-Leg Telescoping Easel with Pad Retainer
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUNV43050
    • SUGGESTED USEIndoor
    • TYPEFlip Chart Easel
    • BOARD TYPEEasel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Light on weight but great in performance

Your review: This easel is light but it perform just beautiful, easy to put together

Pros: If you have to carry a lot of them at once the issue of light weight is great because even that is light it is not easy to topple over

Cons: it would had been nice if the top piece would come attach with a swivel and a lock to make it even easier to transport

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!