Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Euro™ Magnetic Presentation Easel, Whiteboard/Flipchart, 27"W x 39"H Board

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Quartet® Euro™ Magnetic Presentation Easel, Whiteboard/Flipchart, 27"W x 39"H Board

Item #: WBB980597

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $346.02 Save up to 33%
Price: $ 232.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Euro™ Magnetic Presentation Easel, Whiteboard/Flipchart, 27" x 39"

Collapsible 27" x 39" easel with smooth magnetic whiteboard for streamlined presentations. Delivers effective performance in low-use environments. Holds standard flipcharts. Sturdy tripod construction with extendable arms displays 3 sheets simultaneously. Euro™ design. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES27
    • HEIGHT INCHES39
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONMagnetic Presentation Easel
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBEREU500E
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • SURFACE COLORWhite
    • SURFACE MATERIALMelamine
    • BOARD TYPEEasel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!