Ghent® Triumph Display Easel 36"W x 62"H

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Ghent® Triumph Display Easel 36"W x 62"H

Item #: WBB243527

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $48.00 Save up to 38%
Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Triumph Display Easel 36"W x 62"H

Ghent's 2-in-1 Triumph Easel is the perfect presentation tool. Use the easel on a table top at 37" or as a floor easel at 62". The versatility of the presentation easel makes it easy to adapt and create variety when displaying information. Need to use the table top easel? Snap the legs off, reposition the board holders, and slide the legs back on at the right height. Constructed of durable ABS plastic, the retractable legs and adjustable board holders create a hassle-free transition from one position to the next. The portable presentation easel weighs only 3 lb., allowing you to transport it from place to place without exhaustion. Holding up to 25 lb., the lightweight easel is supported by a structural support brace that keeps the base steady. The patented leg design adds stability and is paired with non-marring feet, ensuring you won't damage or scratch the floor. Ghent's Triumph Easel is an easy to use and lightweight, portable display easel, helping you with communication and the spread of ideas. Triumph Easel carries a 1-year manufacturer warranty.

Features:
  • Easel folds up compactly and only weighs 3 lbs, making it easy to bring from one place to the next
  • Sits at 37" or 62", for table top or floor use, making it a versatile part of any presentation.
  • Fully adjustable and retractable legs with non-marring feet for hassle-free transportation.
  • Locking support brace and pre-positioned board holders holds anything you need to display, up to 25 lbs.
  • Arrives fully assembled and ready to go.
  • 1 Year Warranty
Learn More About Ghent.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES37 To 62
    • BRANDGhent®
    • DESCRIPTIONTriumph Display Easel
    • FRAME COLORGray
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER19250
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDisplay Easel
    • BOARD TYPEEasel

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

6 Results

Broken Out of the Box

Your review: Received it broken and this caused me to loose faith in it's ability to hold the weight it said it would. They gladly credited my account but I would not recommend this easel.

Pros: price

Cons: plastic, not sturdy

Is this review helpful?

Awesome product!!!

Your review: It is one of the best thing we had gotten... It is one piece, no separation and easy to carry.

Pros: anybody can handle.

Cons: None

Is this review helpful?

Ghent Tripod

Your review: Not good- level is not adjustable, buttons are not well designed

Pros: might be sturdy...

Cons: like I said- no adjustability of height of "holders"

Is this review helpful?

Saved by the Bell

Your review: I wanted pictures of my son and his dog at the memorial service, the funeral home only had 3 and I needed them in 3 days.

Pros: The sales lady got them to me 2 days Thank you God Bless Beverly

Cons: Excellent is all I can say

Is this review helpful?

Great product

Your review: Not only is the price very competitive, we were very pleased with how nice these easels looked. Also, they are lightweight and very easy to set up.

Is this review helpful?

Good easel

Your review: I like using these easels. They are easy to retract and extend and are light weight. My only complaint is the hooks are not adjustable to higher or lower positions, but, still an over all good buy.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed