discount codeFree shipping over 300

Applied at checkout

+

Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H

Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H

Item #: WB694946MBA

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Dry Erase Marker, 4 Pack

    $2.99

  • Global Industrial Dry Erase Eraser

    $1.95

  • EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

    $3.21

Price: $237.95

Quantity

Save $91.00 with this comparable product

Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36

Ships same day.

(42)

$146.95

compare items

Customers Also Viewed

Global Industrial™ Deluxe Mobile Office Partition Panel with Whiteboard, 36-1/4"W x 65"H

Mobile Whiteboards are multi-functional and can double as portable working space or a room divider. Perfect for collaborative teamwork, this panel is easily transported from area to area. 1-3/4" thick panel features double-sided full painted metal magnetic whiteboards which allow you to write smoothly with no ghosting. Use heavy duty magnets to hang notes, ideas and reminders. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Whiteboards sit atop steel U-legs on sturdy 3" swivel casters (all locking) that are able to sustain frequent use. Deluxe models include a cherry finished wood cap which measures 1-1/2"H x 1-3/4"D. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES36-1/4
  • DEPTH INCHES1-3/4
  • HEIGHT INCHES65
  • COLOR FINISHWhite
  • BRANDGlobal Industrial™
  • CASTER4 Casters (All Locking)
  • DESCRIPTIONDeluxe Whiteboard Room Divider
  • FRAME COLORBlack
  • MAGNETICYes
  • NUMBER OF WHEELS4
  • STYLERoom Divider
  • SUGGESTED USEIndoor
  • NOMINAL BOARD SIZE (W X H)36 x 60
  • SURFACE MATERIALPainted Steel
  • BOARD HEIGHT INCHES60
  • WHEEL DIAMETER INCHES3
  • BOARD WIDTH INCHES36
  • BOARD TYPEMobile Whiteboard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H

Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H

Item #: WB694946MBA

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H
    Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H
    Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H
    Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H
    Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H
    Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H
    Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H
    Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H
    Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H
    Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 65"H

    Be the first to know about our special deals and events!

    Top