Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame

Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame

Item #: WBB444997PBK

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Dry Erase Eraser - Pack of 6

    $9.95

  • Global Industrial Dry Erase Marker, Bullet Tip - Assorted - 4 Pack

    $8.20

  • EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

    $4.95

Price: $265.95

Save $13.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Global Industrial™ Rolling Magnetic Dry Erase Whiteboard - Double Sided Reversible - 48 x 36

Mobile Double Sided Magnetic Whiteboard provides double the functional writing space than a traditional wall mounted whiteboard.

New Updated Design Features:

  • Four 3" casters (2 locking) allows for easy transport and mobility
  • Thicker and heavier frame for added stability
  • Improved 1-1/2" x 2" cross brace for added stability
  • Tightening knobs on either end allow the board to be loosened and locked securely

Board rotates 360 degrees on a pivot hinge and locks into the place of your choice for different viewing angles. Painted Steel surface resists staining and ghosting. Total height is 63-1/2". Full length tray keeps markers, erasers and other accessories in close reach. Black steel powder-coated frame.

Board Dimensions: 48"W x 36"H.
Overall Dimensions: 51"W x 22-1/8"D x 71"H

Product Specifications

  • WIDTH INCHES51
  • DEPTH INCHES22-1/8
  • HEIGHT INCHES71
  • COLOR FINISHWhite
  • BRANDGlobal Industrial™
  • CASTER4 Casters (2 Locking)
  • DESCRIPTIONMobile Reversible Magnetic Whiteboard
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICYes
  • NUMBER OF WHEELS4
  • PACKAGE QUANTITY1
  • STYLEWhiteboard
  • NOMINAL BOARD SIZE (W X H)48 x 36
  • SURFACE MATERIALPorcelain
  • REVOLVINGYes
  • BOARD HEIGHT INCHES36
  • BOARD WIDTH INCHES48
  • BOARD TYPEMobile Whiteboard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame

Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame

Item #: WBB444997PBK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant