Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H

Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H

Item #: WB694945MBB

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Dry Erase Eraser - Pack of 6

    $9.95

  • Global Industrial Dry Erase Marker, Bullet Tip - Assorted - 4 Pack

    $8.20

  • Global Industrial™ Dry Erase Markers, Bullet Tip - Black - Pack of 12

    $12.95

Price: $299.95

Save $15.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $299.95 ea.
  • Buy 6+ $264.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H

Mobile Double-Sided Whiteboards are multi-functional and can double as portable working space or a room divider. Perfect for collaborative teamwork, this panel is easily transported from area to area. 1-3/4" thick panel features double-sided full painted metal magnetic whiteboards which allow you to write smoothly with no ghosting. Use heavy duty magnets to hang notes, ideas and reminders. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Whiteboards sit atop steel U-legs on sturdy 3" swivel casters (all locking) that are able to sustain frequent use. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES1-3/4
  • HEIGHT INCHES72
  • COLOR FINISHWhite
  • BRANDGlobal Industrial™
  • CASTER4 Casters (All Locking)
  • DESCRIPTIONWhiteboard Room Divider
  • FRAME COLORBlack
  • MAGNETICYes
  • NUMBER OF WHEELS4
  • STYLERoom Divider
  • SUGGESTED USEIndoor
  • NOMINAL BOARD SIZE (W X H)48 x 72
  • SURFACE MATERIALPainted Steel
  • WHEEL DIAMETER INCHES3
  • BOARD TYPEMobile Whiteboard
Customer Review

3.5

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 13, 2017

    Works Great
    Your review:
    Ordered a bunch of these to use as partitions for consumer research booths. They arrived quickly and we're easily put together by one of our dock workers. Would consider ordering more in the future.
  • Reviewer: Anonymous

    Date: November 23, 2015

    Mostly Undamaged
    Your review:
    Out of 4 ordered 3 had dents on the whiteboard face and damage to corners. Pre-drilling the screw holes on the side through the plastic makes putting these together easier. I recommend using a power drill.
Product Q & A

There are no questions for this product.

Upgrade this item for just $5.00 more

Global Industrial™ Deluxe Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 77"H

Item #: 694949MBB

Not Yet Rated

Available on or around 12/19/2020

$304.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H

Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H

Item #: WB694945MBB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H
    Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H
    Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H
    Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H
    Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H
    Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H
    Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H
    Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H
    Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H
    Global Industrial™ Mobile Office Partition Panel with Whiteboard, 48-1/4"W x 75-1/2"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant