Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent®  Mobile Reversible Magnetic Porcelain Whiteboard, Aluminum Frame, 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Ghent® Mobile Reversible Magnetic Porcelain Whiteboard, Aluminum Frame, 48"W x 36"H

Item #: WBB859969

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $833.00 Save up to 40%
Price: $ 500.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Mobile Reversible Magnetic Porcelain Whiteboard, Aluminum Frame, 3'H x 4'W

Constructed for strength and durability, Ghent's reversible board is a versatile mobile communication tool. Unit features a double-sided whiteboard in a satin anodized aluminum frame with a reversing mechanism designed to make flipping to the other side a snap The steel lock clamps adjust to secure the board to your preferred position. Reinforced legs have added bracing for stability and security and include 4 durable casters (2 locking) to make it fully mobile. Board features a full-length accessory tray and includes 4 markers and 1 eraser. Whiteboard measures 3'H x 4'W. Made in the USA.

Learn More About Ghent.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES53-1/4
    • DEPTH INCHES23-3/4
    • HEIGHT INCHES72-1/8
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDGhent®
    • DESCRIPTIONMobile Reversible Magnetic Porcelain Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERARM1M134
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Years
    • BOARD WIDTH INCHES48
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • BOARD HEIGHT INCHES36
    • SURFACE MATERIALPorcelain
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $354.00 with this comparable product +
Item #: WBB444997
globalindustrial.com
Ships same day.
$146.95