Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent®  Mobile Reversible Magnetic Porcelain Whiteboard, Aluminum Frame, 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Ghent® Mobile Reversible Magnetic Porcelain Whiteboard, Aluminum Frame, 72"W x 48"H

Item #: WBB859970

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,135.00 Save up to 34%
Price: $ 743.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Mobile Reversible Magnetic Porcelain Whiteboard, Aluminum Frame, 72"W x 48"H

Constructed for strength and durability, Ghent's Reversible Boards are a versatile mobile communication tool. The reversing mechanism is specifically designed to make flipping to the other side a snap Strong steel lock clamps adjust to secure the board to the preferred position. Each of these portable units features a full-length accessory tray for convenience and the reinforced legs have added bracing for stability and security. Included are 4 markers and 1 eraser. These premium boards are fully mobile. The Aluminum Frame Series includes 4 durable casters (2 locking wheels) as standard. It is TAA compliant and made in the U.S.A.

Features

  • Reversible 2-sided porcelain magnetic whiteboards are a versatile mobile communication tool.
  • Reversing mechanism designed to make flipping to the other side a snap.
  • Steel lock clamps adjust to secure board to preferred position.
  • Full-length accessory tray and reinforced legs add bracing for stability and security.
  • Includes 4 casters with 2 locking wheels.
  • Includes 4 Markers and an Eraser
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty
Learn More About Ghent.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES23-3/4
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDGhent®
    • DESCRIPTIONMobile Reversible Magnetic Porcelain Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERARM1M146
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Years
    • PROMOTION10 Percent Discount
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALPorcelain
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed