Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Reversible Porcelain Magnetic Whiteboard w/1 Side Music Staff, 53-1/4"W x 78-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Ghent® Reversible Porcelain Magnetic Whiteboard w/1 Side Music Staff, 53-1/4"W x 78-1/4"H

Item #: WBB1480527

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $954.00 Save up to 38%
Price: $ 588.00
Product Information
Customer Review
Product Q&A
Accessories
Ghent 18.0" x 24.0" Aluminum Frame Non-Magnetic Whiteboard, Made in USA

Now you can write in color ink and erase completely at an affordable price. More durable than melamine, these eco-friendly Whiteboards have a clear coat that is applied to the writing surface instead of using resin (plastic). The clear coat writing surface resists staining and ghosting better than other leading brands. These markerboards set the gold-standard for usability, value, and quality and come with a full 10-year gaurantee. It is TAA compliant and made in the U.S.A. The board substrate is California Air Resources Board (CARB) compliant.

Features:

  • Ghent Non-magnetic whiteboards offer excellent writing and erasing qualities without ghosting
  • More durable than melamine, the Eco-Friendly surface Will provide years of reliable performance at an affordable price.
  • Laminated to 1/8" hardboard for durability.
  • Includes marker tray with protective end caps.
  • Made in the U.S.A.
  • 10 Year Warranty and TAA Compliant.
  • Board substrate is California Air Resources Board (CARB) compliant.


Learn More About Ghent.
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES53-1/4
    • DEPTH INCHES20
    • HEIGHT INCHES78-1/4
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDGhent®
    • DESCRIPTIONReversible Porcelain Magnetic Whiteboard w/1 Side Music Staff
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • INCLUDES4 Markers & Eraser
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERGARM1M134-MS1
    • PACKAGE QUANTITY1
    • STYLEWith Music Staff
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • SURFACE MATERIALPorcelain
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed