Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® 1 Door Enclosed Recycled Rubber Bulletin Board, 36"W x36"H, Confetti w/Oak Frame

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Ghent® 1 Door Enclosed Recycled Rubber Bulletin Board, 36"W x36"H, Confetti w/Oak Frame

Item #: WBB1479887

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $396.00 Save up to 49%
Price: $ 200.95
Product Information
Customer Review
Product Q&A
Accessories
Ghent® 1 Door Enclosed Recycled Rubber Bulletin Board, 36"W x36"H, Confetti w/Oak Frame

Ghent's Traditional Indoor Enclosed Recycled Rubber Bulletin Board Message Centers meet the measures to call them "GREEN" as they feature materials that are fully recyclable. The Bulletin Board surface is manufactured using 90% post-industrial recycled rubber. The shatter-resistant acrylic door panels contain up to 15% post-industrial recycled materials. The solid wood frame is available in natural Oak, Cherry Oak or Walnut. The tack surface, available in 3 colors, is self-healing and will hold up under the most demanding conditions. It is easy to maintain, colorfast and will resist stains and fading. Hinged doors feature flush mount locks and keys for added security. Available in 1, 2, and 3 door sizes. Included are concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.

Learn More About Ghent.
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES36
    • COLOR FINISHConfetti
    • BRANDGhent®
    • DESCRIPTIONEnclosed Recycled Rubber Tackboard
    • DOOR QUANTITY1
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERPW13636TR-CF
    • PACKAGE QUANTITY1
    • STYLERubber Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • LIMITED WARRANTY10 Year
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)36 x 36
    • SURFACE MATERIALRecycled Rubber
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!