Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® 2 Door Enclosed Bulletin Board, Oak Frame, 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Ghent® 2 Door Enclosed Bulletin Board, Oak Frame, 48"W x 36"H

Item #: WBB1479229

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $595.00 Save up to 58%
Price: $ 248.95
Product Information
Customer Review
Product Q&A
Accessories
Ghent® 2 Door Enclosed Bulletin Board, Oak Frame, 48"W x 36"H

Ghent's Enclosed Cork Bulletin Board is the perfect way to display messages, pictures, and important information securely. Natural cork boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's message centers are hand-made to ensure the cork surface will not peel or flake from the backing when installed indoors. Ghent's 2-door enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame. You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, which adds protection from vandalism. The cork surface is paired with our handcrafted Oak wood frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Cork Bulletin Board carries a 10-year warranty and is made in the USA. Recommended for indoor use only.

Features
  • Concealed corner brackets allow for easy and secure mounting
  • Self-healing cork surface provides years of reliable service
  • Flush mount locks and shatter-resistant acrylic panels for added security
  • Carries a 10-year manufacturer warranty
  • Made in the USA


Learn More About Ghent.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDGhent®
    • DESCRIPTIONWood Frame Enclosed Tackboard
    • DOOR QUANTITY2
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERPW23648K
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • LIMITED WARRANTY10 Year
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALCork
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!