Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® 2 Door Enclosed Bulletin Board, Walnut Frame, 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Ghent® 2 Door Enclosed Bulletin Board, Walnut Frame, 48"W x 36"H

Item #: WBB1479363

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $550.00 Save up to 52%
Price: $ 261.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® 2 Door Enclosed Bulletin Board, Walnut Frame, 48"W x 36"H

Ghent's Traditional Wood Frame Enclosed Cork Bulletin Boards feature a Natural Oak, Cherry Oak or Walnut finish. The self-healing natural cork surface will hold up under the most demanding use to provide years of reliable service. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.

Cork:

  • Made for INDOOR use ONLY as cork is porous and could damage and mold from the outside elements
  • Lockable hinged door features shatter-proof acrylic
  • Natural cork writing surface is self-healing to withstand repeated use
  • Overall depth of board measures 2-1/4" deep. Interior depth is 7/8"


Learn More About Ghent.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDGhent®
    • DESCRIPTIONWood Frame Enclosed Tackboard
    • DOOR QUANTITY2
    • FRAME COLORWalnut
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERPN23648K
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • LIMITED WARRANTY10 Year
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALCork
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

needs more

Your review: This is a solid product, but came with no mounting hardware. It has to be screwed right into the wall. It would have been helpful to have hardware

Pros: looks nice

Cons: no hardware included

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!