Ghent® Aluminum Frame Two Door Bulletin Board - 48"W X 36"H

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Ghent® Aluminum Frame Two Door Bulletin Board - 48"W X 36"H

Item #: WB571246

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $551.00 Save up to 46%
Price: $ 296.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent 18.0" x 24.0" Aluminum Frame Non-Magnetic Whiteboard, Made in USA

Now you can write in color ink and erase completely at an affordable price. More durable than melamine, these eco-friendly Whiteboards have a clear coat that is applied to the writing surface instead of using resin (plastic). The clear coat writing surface resists staining and ghosting better than other leading brands. These markerboards set the gold-standard for usability, value, and quality and come with a full 10-year gaurantee. It is TAA compliant and made in the U.S.A. The board substrate is California Air Resources Board (CARB) compliant.

Features:

  • Ghent Non-magnetic whiteboards offer excellent writing and erasing qualities without ghosting
  • More durable than melamine, the Eco-Friendly surface Will provide years of reliable performance at an affordable price.
  • Laminated to 1/8" hardboard for durability.
  • Includes marker tray with protective end caps.
  • Made in the U.S.A.
  • 10 Year Warranty and TAA Compliant.
  • Board substrate is California Air Resources Board (CARB) compliant.


Learn More About Ghent.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTION2-Door Indoor Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERPA23648K
    • MODEL571246
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • PROMOTION10 Percent Discount
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALCork
    • EDGE TYPEStraight
    • BOARD TYPEEnclosed Board
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Perfect

Your review: Great product, lightweight, easy install

Is this review helpful?

two door frame bulletin board

Pros: Came just in time love this company always have what we need

Cons: none

Is this review helpful?

satisfied

Your review: again delivery on time and product was not damaged.

Pros: keep up the excellent service

Cons: n/a

Is this review helpful?

Bulletin Board

Your review: Pleased with the bulletin board - competitive price - excellent communications during the entire process! We'll definitiely keep Global Industrial in mind when we need other products!

Pros: Great communication of the product's shipping -

Cons: Shipping costs seem a bit high -

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!