Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Concealed Lighting Enclosed Bulleting Board - 24"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Ghent® Concealed Lighting Enclosed Bulleting Board - 24"W x 36"H

Item #: WBB243606

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $679.00 Save up to 48%
Price: $ 349.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Concealed Lighting Enclosed Bulleting Board - 24"W x 36"H

Put your posted material into the spotlight inside a Concealed Lighting Enclosed Bulletin Board. The satin aluminum framed unit comes fully equipped with a slim line fluorescent light with a three-wire electrical lead centered over each door opening. The unit features lockable hinged doors and shatter-resistant acrylic inserts. The natural cork posting surface is self-healing and will withstand years of usage. Great for posting messages in heavy traffic areas. Shatterproof acrylic door inserts have anodized aluminum frames with nickel-plated hardware. Satin frame. Natural finish. 24"W x 36"H. Made in the USA.

Learn More About Ghent.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDGhent®
    • DESCRIPTIONConcealed Lighting Enclosed Bulleting Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERCPA13624K
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEIlluminated Without Header
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)24 x 36
    • SURFACE MATERIALCork
    • EDGE TYPEStraight
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!