Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

4 Hinged Doors Unit Shown

Balt® Deluxe Bulletin Board Cabinet with 2 Hinged Doors 46"W x 34"H, Cotton

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Balt® Deluxe Bulletin Board Cabinet with 2 Hinged Doors 46"W x 34"H, Cotton

Item #: WBB538166

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $836.82 Save up to 46%
Price: $ 450.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Deluxe Bulletin Board Cabinet with 2 Hinged Doors 34"H x 46"W, Cotton

The Deluxe Bulletin Board Cabinet features a 2" deep display area. Available with sliding doors or with doors attached with full-length pinch-proof piano hinges. Tempered glass doors are 3/16" thick and are lockable to help prevent tampering. Framed with 1-3/4"W x 3"D heavy gauge anodized aluminum. Tackable back panel available in natural cork, or choose any vinyl or fabric coverings. Made in the USA. TAA compliant.

Product Specifications

    • WIDTH INCHES46
    • DEPTH INCHES2
    • HEIGHT INCHES34
    • COLOR FINISHCotton
    • BRANDBalt®
    • DESCRIPTIONDeluxe Bulletin Board Cabinet
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER95HAC-46
    • STYLEVinyl Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • LIMITED WARRANTY1 Year
    • DOOR TYPEHinged
    • SURFACE MATERIALVinyl
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!