Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Enclosed Bulletin Board, Natural Cork, 18"W x 24"H

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Balt® Enclosed Bulletin Board, Natural Cork, 18"W x 24"H

Item #: WBB1443498

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $177.55 Save up to 39%
Price: $ 107.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Enclosed Bulletin Board, Natural Cork, 18"W x 24"H

A unique, economical, and easy to use bulletin board cabinet for your lobby, foyer, hallway, or any other common walkway. Mount the board to the wall with included hardware, then attach the cover to the board frame and lock into place. The removable cover is trimmed in .5" satin anodized aluminum for maximum viewing area, and features a durable .13" Plexiglas face. Panel easily lifts off in one piece to give you access to the tackable surface beneath. Internal depth is 1". Overall depth is 2". Tackable panel available in natural cork or Rubber-Tak.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES24
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONEnclosed Bulletin Board w/Cork
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER94CAA-01
    • MOUNT TYPEHardware Included
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)18 x 24
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • SURFACE MATERIALCork
    • BOARD TYPEEnclosed Board
    • SURFACE COLORNatural

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

You get what you pay for.

Your review: This was very flimsy and does not appear that it will be very durable.

Pros: Price

Cons: It is flimsy and very difficult to mount.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!