Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Indoor Enclosed Bulletin Board Cabinet,1-Door 36"W x 36"H, Silver Trim, Gray

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Balt® Indoor Enclosed Bulletin Board Cabinet,1-Door 36"W x 36"H, Silver Trim, Gray

Item #: WBB538185

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $387.66 Save up to 38%
Price: $ 239.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Indoor Enclosed Bulletin Board Cabinet,1-Door 3'Hx3'W, Silver Trim, Gray

Indoor Enclosed Bulletin Board Cabinets feature elegant trim available in silver or coffeealuminum. Comes with up to three locking hinged doors with shatter-resistant clear acrylic panels. Available standard with a natural cork or vinyl tackable back panel. Rubber-Tak available at anup charge. Call for details. Please specify back panel material and color choice. Made in the USA. TAA compliant.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES36
    • COLOR FINISHGray
    • BRANDBalt®
    • DESCRIPTION1-Door Enclosed Bulletin Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER94PS1-I-44
    • STYLEVinyl Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)36 x 36
    • SURFACE MATERIALVinyl
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Cabinets

Your review: These Cabinets are beautiful to look at, however the doors and locks are cheaply (Flimsy) made, not made of high quality material like the outside frame.

Pros: Look good in our break room.

Cons: Flimsy Doors.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!