Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® 2 Door Enclosed Flannel Letter Board w/Oak Frame, 48"W x 36"H, Burgundy

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Ghent® 2 Door Enclosed Flannel Letter Board w/Oak Frame, 48"W x 36"H, Burgundy

Item #: WBB1479255

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $761.00 Save up to 57%
Price: $ 327.95
Product Information
Customer Review
Product Q&A
Accessories
Ghent® 2 Door Enclosed Flannel Letter Board w/Oak Frame, 48"W x 36"H, Burgundy

Ghent's Traditional Enclosed Changeable Flannel Letterboards with Wood Frame are designed for indoor use. The solid wood frame is available in natural Oak, Cherry Oak or Walnut. The ΒΌ" precision grooved panels are available with Black or Burgundy flannel. A set of 3/4" Gothic font white letters, numbers and characters (327 pieces) is included. The hinged doors feature shatter-resistant acrylic panels with flush mount locks and keys. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.

Learn More About Ghent.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES36
    • COLOR FINISHBurgundy
    • BRANDGhent®
    • DESCRIPTIONEnclosed Flannel Letter Board
    • DOOR QUANTITY2
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • INCLUDES3/4" Gothic Letters, Numbers & Characters
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERPW23648B-BG
    • PACKAGE QUANTITY1
    • STYLEEnclosed
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • LIMITED WARRANTY10 Year
    • DOOR TYPEHinged
    • SURFACE MATERIALFlannel
    • BOARD TYPELetter Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!