Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Standard Letter Board Board Cabinet with 2 Sliding Doors 36"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Balt® Standard Letter Board Board Cabinet with 2 Sliding Doors 36"W x 48"H

Item #: WBB505998

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $918.88 Save up to 46%
Price: $ 493.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Standard Letter Board Board Cabinet with 2 Sliding Doors 36"W x 48"H

Durable trim frames 2" internal depth. Available in satin silver or coffee colored anodized aluminum trim.Back panel is grooved black felt. Locking hinged doors prevent tampering. Letter set included. Additional sets available separately.Made in the USA. TAA compliant.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES48
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTIONSliding Glass Door Directory
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER98SAC
    • SUGGESTED USEIndoor
    • TYPENon-Illuminated Without Header
    • LIMITED WARRANTY1 Year
    • DOOR TYPESliding
    • SURFACE MATERIALFelt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!