Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Universal Single Tab White Gothic 1"H Letters Double Set

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Aarco Universal Single Tab White Gothic 1"H Letters Double Set

Item #: WBB289592

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Aarco Universal Single Tab White Gothic 1 Letters Double Set

Set of 330 assorted Gothic Style Typeface Universal Single Tab changeable 1 letters. Optional letter set for Aarco letter boards.

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • BRANDAarco
    • DESCRIPTIONGothic 1" Letters Double Set
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERGFD1.0
    • PACKAGE QUANTITY330
    • BOARD TYPEAccessory
    • ACCESSORY TYPELetter Set

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!