Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baumgartens® Adhesive-Backed Magnetic Tape Roll, Black, 10-ft
See all 53 items in product family

Baumgartens® Adhesive-Backed Magnetic Tape Roll, Black, 10-ft

Item #: WBB2014175

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.22 ea.
2 $9.10 ea.
3+ $7.78 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Baumgartens® Adhesive-Backed Magnetic Tape Roll, Black, 10-ft

Convert any surface into a magnetic memoboard. Apply to signs, photos, etc. to make them magnetic. Hang metal objects. Cuts easily to desired length with scissors or a knife.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES120
    • HEIGHT INCHES1/2
    • COLOR FINISHBlack
    • BRANDBaumgartens®
    • DESCRIPTIONMagnetic Adhesive Tape Roll
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER66010
    • PACKAGE QUANTITY1
    • BOARD TYPEAccessory
    • ACCESSORY TYPEMagnets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed