Take 15% off your entire order!

Offer applied at checkout

+

MasterVision Data Card Replacement Inserts, White, Accessories, 3" X 1.75", 500 pack

MasterVision Data Card Replacement Inserts, White, Accessories, 3" X 1.75", 500 pack

Item #: WBB2023744

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Dry Erase Eraser - Pack of 6

    $9.95

  • MasterVision Magnetic Data Cards, Black, Accessories, 3" X 1.75", 10 pack

    $8.95

$26.24 up to 28% OFF

Price: $18.95

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MasterVision Data Card Replacement Inserts, White, Accessories, 3" X 1.75", 500 pack

MasterVision Magnetic Data Cards make building and maintaining your planning board easier. These white data card paper inserts are perforated every 3 x 1-3/4" and fits MasterVision data cards FM1310, FM1325, and FM2632. Great for labeling shelves, filing cabinets, and other steel surfaces. Arrange data effortlessly when changes become necessary with MasterVision magnetic data cards.

Product Specifications

  • WIDTH INCHES3/4
  • HEIGHT INCHES3
  • COLOR FINISHWhite
  • BRANDMasterVision
  • DESCRIPTIONData Card Replacements
  • MANUFACTURERS PART NUMBERFM1513
  • PACKAGE QUANTITY500 Pack
  • CONSTRUCTIONPaper
  • CERTIFIED/APPROVEDTAA Compliant
  • BOARD TYPEAccessory
  • ACCESSORY TYPEData Cards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MasterVision Magnetic Data Cards, Black, Accessories, 6" X 2", 10 pack

Item #: B1400766

Not Yet Rated

Usually ships in 60 to 63 days

$13.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MasterVision Data Card Replacement Inserts, White, Accessories, 3" X 1.75", 500 pack

MasterVision Data Card Replacement Inserts, White, Accessories, 3" X 1.75", 500 pack

Item #: WBB2023744

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MasterVision Data Card Replacement Inserts, White, Accessories, 3" X 1.75", 500 pack
    MasterVision Data Card Replacement Inserts, White, Accessories, 3" X 1.75", 500 pack
    MasterVision Data Card Replacement Inserts, White, Accessories, 3" X 1.75", 500 pack
    MasterVision Data Card Replacement Inserts, White, Accessories, 3" X 1.75", 500 pack
    MasterVision Data Card Replacement Inserts, White, Accessories, 3" X 1.75", 500 pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant