discount codeFree shipping over 300

Applied at checkout

+

Sanford® Expo Low Odor Dry Erase Marker Kit, Assorted Ink, 12/Set

Sanford® Expo Low Odor Dry Erase Marker Kit, Assorted Ink, 12/Set

Item #: WBB788964

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.65 up to 28% OFF

Price: $22.02

Quantity

Popular item in this category

Sanford® Expo Dry Erase Marker, Fine, Nontoxic, Assorted Ink, 12/Set

Ships same day.

(1)

$23.00

Customers Also Viewed

Sanford® Expo Low Odor Dry Erase Marker Kit, Assorted Ink, 12/Set

All the basics come in a durable storage case. Expo low odor kit contains four low odor fine point markers and eight low odor chisel tip markers, one Expo eraser and one 8 oz. bottle of Expo low odor cleaner. Fine point markers include black, Blue, red and green. Chisel tip markers include black, Blue, red, green, yellow, orange, brown and purple. Low-Odor Ink/Eraser.

Product Specifications

  • COLOR FINISHAssorted
  • BRANDSanford®
  • DESCRIPTIONExpo Low Odor Dry Erase Marker Set
  • INK COLOR(S)Assorted - Standard
  • MANUFACTURERS PART NUMBER80054
  • PACKAGE QUANTITYDozen
  • BARREL COLOR(S)Assorted
  • POINT TYPEFine/Thick
  • REFILLABLENo
  • RETRACTABLENo
  • TIP TYPEChisel/Bullet
  • ACCESSORY TYPEMarkerboard Kit
  • BOARD TYPEDry Erase Markers
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer:

    Date: March 30, 2018

    Your review:
    it is all in pro section
    Pros:
    every time i make a purchase you give what i need with no problems. Service has been excellent
    Cons:
    none
  • Reviewer: Wendy

    Date: December 14, 2015

    Best value for the money
    Your review:
    Our regular office supplier couldn't beat the price!
    Pros:
    Great price, convenient package
    Cons:
    n/a
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Global Industrial Dry Erase Eraser

$1.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sanford® Expo Low Odor Dry Erase Marker Kit, Assorted Ink, 12/Set

Sanford® Expo Low Odor Dry Erase Marker Kit, Assorted Ink, 12/Set

Item #: WBB788964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sanford® Expo Low Odor Dry Erase Marker Kit, Assorted Ink, 12/Set
    Sanford® Expo Low Odor Dry Erase Marker Kit, Assorted Ink, 12/Set
    Sanford® Expo Low Odor Dry Erase Marker Kit, Assorted Ink, 12/Set
    Sanford® Expo Low Odor Dry Erase Marker Kit, Assorted Ink, 12/Set
    Sanford® Expo Low Odor Dry Erase Marker Kit, Assorted Ink, 12/Set

    Be the first to know about our special deals and events!

    Top