Take 15% off your entire order!

Offer applied at checkout

+

Ghent Renewal Replacement Whiteboard - Magnetic White Porcelain - 48" x 144"

Ghent Renewal Replacement Whiteboard - Magnetic White Porcelain - 48" x 144"

Item #: WBB1479941

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

    $4.95

  • Global Industrial Dry Erase Eraser - Pack of 6

    $9.95

$895.00 up to 45% OFF

Price: $490.95

Save $24.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ghent Renewal Replacement Whiteboard - Magnetic White Porcelain - 48" x 144"

Ghent's Renewal Porcelain Whiteboards offer a quick and easy way to update old worn out boards. Designed to fit easily over existing framed boards, there is no need to remove the old board from the wall. Renewal Boards should be ordered to the exact size of the original board to be covered including frame, but not the tray. All Renewal boards feature heavy 28-gauge porcelain-on-steel writing surface on a 1/4" backing with anodized satin aluminum frame with no marker tray. Installation is quick and easy with the factory pre-drilled holes for easy mounting. Boards ship complete with mounting instructions and hardware. The durable surface will accept magnets, resist stains and provide years of reliable service. Porcelain surface is backed by Ghent's 50-year guarantee. Made in the USA.

Learn More About Ghent.

Product Specifications

  • WIDTH INCHES144-1/2
  • DEPTH INCHES2-5/8
  • HEIGHT INCHES48-1/2
  • COLOR FINISHWhite
  • BRANDGhent®
  • DESCRIPTIONPorcelain Magnetic Renewal Whiteboard
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICYes
  • MANUFACTURERS PART NUMBERRNM1412
  • PACKAGE QUANTITY1
  • STYLEReplacement Board
  • SUGGESTED USEIndoor
  • LIMITED WARRANTY50 Years
  • SURFACE MATERIALPorcelain
  • COUNTRY OF ORIGINMade in USA
  • BOARD TYPEWhiteboard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ghent Renewal Replacement Whiteboard - Magnetic White Porcelain - 48" x 120"

Item #: B1479917

Not Yet Rated

Usually ships in 10 to 13 days

$401.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Renewal Replacement Whiteboard - Magnetic White Porcelain - 48" x 144"

Ghent Renewal Replacement Whiteboard - Magnetic White Porcelain - 48" x 144"

Item #: WBB1479941

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Renewal Replacement Whiteboard - Magnetic White Porcelain - 48" x 144"
    Ghent Renewal Replacement Whiteboard - Magnetic White Porcelain - 48" x 144"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant