discount codeFree shipping over 300

Applied at checkout

+

Ghent® Aria 4'W x 8'H Magnetic Glass White Board - Gray

Ghent® Aria 4'W x 8'H Magnetic Glass White Board - Gray

Item #: WBB2198546

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Green
  • Black
  • Beige
  • Yellow
  • Peach
  • Blue

Gray

Frequently Purchased Together

  • Global Industrial Dry Erase Marker, 4 Pack

    $3.25

  • Global Industrial Dry Erase Eraser

    $1.95

  • EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

    $3.21

Original Price: $1,644.00

Promotional Price: $1,396.95

$232.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,396.95 or save 3% on purchase.

Quantity

Popular item in this category

Ghent® Aria 4'W x 8'H Magnetic Glass White Board - Beige

Usually ships in 21 to 24 days

Not Yet Rated

$1,396.95

Customers Also Viewed

Save 15%. Limited Time Promotion.
Our Price reflects 15% savings. Offer ends December 31, 2019.


Ghent® Aria 4'W x 8'H Magnetic Glass White Board - Gray

Aria Low Profile Glass Whiteboards achieve the look of weightless, floating glass. No visible hanging hardware or stand-offs allow the beauty of the frameless glass to complement any décor creating an unobstructed writing surface. Our team of engineers developed a heavy-duty hanging system that promotes security and confidence in the installation of your low profile glass whiteboard. With Aria glassboards, you can be confident your board will never bow, strain, or move from the wall. Aria can be hung on a variety of surfaces including, but not limited to, drywall, concrete and brick surfaces. Aria can be used as a single board for personal offices and conferences rooms, or create a glass whiteboard wall by lining up multiple glassboards in a row. Aria is constructed using premium 1/4" tempered glass and when installed, floats just 1/2" from the wall. The lower steel support bar doubles as integrated magnetic marker storage, keeping the writing surface free from clutter. Available in 8 standard colors as well as non-magnetic and magnetic glass. Ships to you in Ghent’s worry-free packaging, designed specifically for shipping whiteboards. Comes with 4 markers and an eraser. Ghent’s full line of glass whiteboards, including Aria, carries a 50-year warranty and is made in the USA.

Features:
  • Can be mounted to any surface including, but not limited to, drywall, concrete, and brick
  • 100% recyclable and made from recycled glass, sand and steel
  • Lower steel support bar doubles as integrated magnetic marker storage
  • Premium 1/4" glass floats just 1/2" off the wall
  • Carries a 50-year manufacturer warranty


Learn More About Ghent.

Please note: Aria glass whiteboards can only be hung in one direction vertically or horizontally, but not both.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES1/4
  • HEIGHT INCHES96
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGhent®
  • DESCRIPTIONMagnetic Glass White Board
  • FRAME COLORFrameless
  • FRAME CONSTRUCTIONFrameless
  • MAGNETICYes
  • MANUFACTURERS PART NUMBERARIASM84GY
  • MOUNTING HARDWAREInvisible
  • PACKAGE QUANTITY1
  • STYLEColored Glass Board
  • LIMITED WARRANTY50 Years
  • PROMOTION15 Percent Discount
  • NOMINAL BOARD SIZE (W X H)48 x 96
  • SURFACE MATERIALGlass
  • COLLECTIONAria
  • BOARD WIDTH RANGE48" - 71"
  • BOARD TYPEGlass Dry Erase Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent® Aria 4'W x 8'H Magnetic Glass White Board - Gray

Ghent® Aria 4'W x 8'H Magnetic Glass White Board - Gray

Item #: WBB2198546

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent® Aria 4'W x 8'H Magnetic Glass White Board - Gray
    Ghent® Aria 4'W x 8'H Magnetic Glass White Board - Gray
    Ghent® Aria 4'W x 8'H Magnetic Glass White Board - Gray
    Ghent® Aria 4'W x 8'H Magnetic Glass White Board - Gray
    Ghent® Aria 4'W x 8'H Magnetic Glass White Board - Gray

    Be the first to know about our special deals and events!

    Top