Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Dry Erase Board, Aluminum Frame, 96"W x 48"H, White Melamine

Rollover image to zoom in

Click image to enlarge

See all 161 items in product family

Universal® Dry Erase Board, Aluminum Frame, 96"W x 48"H, White Melamine

Item #: WBB1319631

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $327.69 Save up to 22%
Price: $ 256.48

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal® Dry Erase Board, Aluminum Frame, 96"W x 48"H, White Melamine

Board has sturdy construction and is built to last. Can be horizontally or vertically mounted. Includes attachable marker tray and all mounting hardware Board Width: 96"; Board Height: 48".


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTIONDry Erase Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERUNV43627
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

very pleased with the dry erase board

Your review: I am very pleased with the universal dry erase board. very good price and very good quality.Speedy delivery is a big plus also.

Pros: good quality, good price, speedy delivery

Cons: none

Is this review helpful?

Great!

Your review: GLobal Industrial had great service

Pros: GLobal Industrial had great service

Cons: A little dinged on arrival, but was given discount.

Is this review helpful?

GREAT PRODUCT, GREAT PRICE

Your review: Product was quoted for a 1-2 week delivery and was on-site in 2 days! Price was the best I could find anywhere.

Pros: Low cost, quick ship, good product

Cons: Was not contacted in a proactive time frame that a delivery was going to be made early.

Is this review helpful?

Incredible Savings

Your review: This board is an incredible find for the price! All the other boards that are similar are at least twice the price if not more.

Pros: Price, quality of product, free shipping.

Cons: None

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

How is this board mounted to the wall? Is mounting hardware included?

Question Asked By: Bob , February 03, 2018

+ View 1 Answer

Answer This Question

Sort by: 

4 Results