Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Dry-Erase Board, Satin Aluminum Frame, 24"W x 18"H, White Melamine

Rollover image to zoom in

Click image to enlarge

See all 161 items in product family

Universal® Dry-Erase Board, Satin Aluminum Frame, 24"W x 18"H, White Melamine

Item #: WBB1319635

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $29.67 Save up to 48%
Qty Price
1 $20.77 ea.
2 $16.65 ea.
3+ $15.33 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal® Dry-Erase Board, Aluminum Frame, 24"W x 18"H, White Melamine

Economy board with frame. Good for notes and reminders. Board Type: Dry Erase; Board Width: 24"; Board Height: 18".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTIONDry-Erase Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERUNV43622
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)24 x 18
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Excellent Board

Your review: We bought this dry-erase board for our toddler so she can scribble, draw pictures and eventually start writing letters. Once it arrived, I was pleasantly surprised to see that it is very sturdy with a metal edge and holding area for marker. This is alternatively great for office use for every day usage. Well made.

Pros: Sturdy, firm and well-made

Cons: None

Is this review helpful?

Excellent!

Your review: I wasn't sure what the quality would be at this price, but I was absolutely thrilled! The dry erase board is perfect! It's sturdy, has a marker shelf, and was delivered so quickly! I highly recommend this product! www.liveinspirednow.com

Pros: Sturdy Great value Quick shipping

Cons: None!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed