+

Frequently Purchased Together
Original Price: $499.95
Promotional Price: $423.95
Popular item in this category
Ghent Harmony Glass Board - Magnetic - 2' x 3' - Gray - Radius Corners
Usually ships in 21 to 24 days
Not Yet Rated
$423.95
Customers Also Viewed
Save 15%. Limited Time Promotion.
Our Price reflects 15% savings. Offer ends December 31, 2019.
Ghent Harmony Magnetic White Board, 2' x 3', Beige Glass, Radius Corners
Ghent's Harmony Magnetic Glass Whiteboard offers a unique, long-lasting alternative to the traditional whiteboard. The 1/4" tempered glass is made from recycled glass, sand, and steel that's been thermally treated for strength and safety. Our non-porous glassboards don't absorb ink, meaning the dry erase surface won't stain or ghost over time. The 1" radius corners are paired with a circular standoff to compliment the shape of the board, and the edges are polished flat. Pre-drilled mounting holes and 1" diameter round standoffs allow the board to float 1 1/4" off the wall without a frame, using minimal hardware. The custom color and clean look of Ghent's glassboard is the perfect addition to a modern office or conference room. Ghent's magnetic glass whiteboard includes 4 markers, an eraser and 4 rare earth magnets that allow you to hang bulletins on the glass surface. The board's Hideaway clear acrylic marker holder eliminates clutter and provides the perfect spot to store accessories. Our boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Ghent's Harmony Magnetic Glass Whiteboard carries a 50-year warranty, is 100% recyclable, and made in the USA.
Features:
Learn More About Ghent.
Our Price reflects 15% savings. Offer ends December 31, 2019.
Ghent Harmony Magnetic White Board, 2' x 3', Beige Glass, Radius Corners
Ghent's Harmony Magnetic Glass Whiteboard offers a unique, long-lasting alternative to the traditional whiteboard. The 1/4" tempered glass is made from recycled glass, sand, and steel that's been thermally treated for strength and safety. Our non-porous glassboards don't absorb ink, meaning the dry erase surface won't stain or ghost over time. The 1" radius corners are paired with a circular standoff to compliment the shape of the board, and the edges are polished flat. Pre-drilled mounting holes and 1" diameter round standoffs allow the board to float 1 1/4" off the wall without a frame, using minimal hardware. The custom color and clean look of Ghent's glassboard is the perfect addition to a modern office or conference room. Ghent's magnetic glass whiteboard includes 4 markers, an eraser and 4 rare earth magnets that allow you to hang bulletins on the glass surface. The board's Hideaway clear acrylic marker holder eliminates clutter and provides the perfect spot to store accessories. Our boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping glassboards. Ghent's Harmony Magnetic Glass Whiteboard carries a 50-year warranty, is 100% recyclable, and made in the USA.
Features:
- Tempered glass provides added strength and will not gohst or stain
- 100% recyclable and made from recycled glass, sand and steel
- Hideaway marker holder creates a clutter free writing surface
- Carries a 50-year warranty
- Made in the USA
Learn More About Ghent.
Product Specifications
- WIDTH INCHES36
- DEPTH INCHES1-5/8
- HEIGHT INCHES24
- COLOR FINISHBeige
- BRANDGhent®
- DESCRIPTIONHarmony Magnetic Glass Board w/Radius Corners
- FRAME COLORFrameless
- FRAME CONSTRUCTIONFrameless
- INCLUDES4 Markers & Eraser, 4 Rare Earth Magnets
- MAGNETICYes
- MANUFACTURERS PART NUMBERHMYRM23BG
- MOUNTING HARDWAREVisible
- STYLEColored Glass Board
- LIMITED WARRANTY50 Years
- PROMOTION15 Percent Discount
- NOMINAL BOARD SIZE (W X H)36 x 24
- SURFACE MATERIALGlass
- C.A.R.B. COMPLIANTYes
- COLLECTIONHarmony
- BOARD WIDTH RANGE36" - 47"
- BOARD TYPEGlass Dry Erase Board
Photo/Video Gallery
-
Ghent's Harmony Glass Markerboard
-
Premium Glass Markerboards - Harmony
-
Ghent Made in the USA
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
See More Questions & Answers

Ghent Harmony Glass Board - Magnetic - 2' x 3' - Beige - Radius Corners
$423.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories