Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Infinity™ Glass Dry Erase Board, 4' x 3', Frosted Surface, Frameless

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Quartet® Infinity™ Glass Dry Erase Board, 4' x 3', Frosted Surface, Frameless

Item #: WBB1342270

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $250.19 Save up to 39%
Price: $ 151.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Infinity™ Glass Marker Board, 4' x 3', Frosted Surface, Frameless

Extremely durable, glass marker boards offer all the benefits of a traditional dry-erase board with an upscale, modern aesthetic appeal. The glass surface will not stain, ghost, scratch or dent. A dry-erase marker glides evenly over the board for smooth and clear communication.

Product Specifications

    • LENGTH INCHES2-5/8
    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHFrosted
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONInfinity™ Glass Marker Board
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERG4836F
    • MOUNT TYPEPass-Through
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY15 Years
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Upgrade this item for just $13.00 more +
Item #: WB695260
globalindustrial.com
Ships same day.
$164.95

with FREE shipping today! (within the contiguous US)